




€43.61/ pieceexcl. VAT
€52.77incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YET 2 |
Type | Insert bearing |
Shaft diameter | 31.75 mm |
Shaft diameter | 1.1/14 in |
Outer Diameter | 72 mm |
Width | 38.9 mm |
Outer ring width | 19 mm |
Dynamic load rating | 25.5 kN |
Static load rating | 15.3 kN |
With sealing | Yes |
Limiting speed | 5300 rpm |
Weight | 0.495 kg |
Weight | 1.09 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€46.36/ pieceexcl. VAT
€56.10incl. VAT
Estimated delivery date - 13/11/2026