INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar GRA104-NPP-B-AS2/V

  • ERIKS:11669835
  • Manufacturer:4047643206068
Image 1
Save to list

€46.36/ pieceexcl. VAT

€56.10incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GRA..-NPP-B
Shaft diameter
1.1/4 in
Outer Diameter
72 mm
Width
39 mm
Outer ring width
19 mm
Dynamic load rating
25.5 kN
Static load rating
15.3 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar
Alternatives

€43.61/ pieceexcl. VAT

€52.77incl. VAT

Estimated delivery date - 09/11/2026