SKF

SKF YEL 209-2F, Insert bearing, 45 mm Shaft Dia., 85 mm OD, 22 mm WD Outer Ring, Eccentric Locking Collar

  • ERIKS:23772021
  • Manufacturer:7316570460773
Image 1
Image 2
Image 1
Image 2
Y-Bearing Insert with Extended Inner Ring on both sides and eccentric collar lock.
Save to list

€69.68/ pieceexcl. VAT

€84.31incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
YEL 2..-2F
Type
Insert bearing
Shaft diameter
45 mm
Outer Diameter
85 mm
Width
56.3 mm
Outer ring width
22 mm
Dynamic load rating
33.2 kN
Static load rating
21.6 kN
With sealing
Yes
Limiting speed
4300 rpm
Weight
0.771 kg
Weight
1.7 lb
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar
Alternatives

€68.27/ pieceexcl. VAT

€82.61incl. VAT

Estimated delivery date - 13/11/2026