INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar GE45-XL-KRR-B

  • ERIKS:11669801
  • Manufacturer:4012802784152
Image 1
Bearing,Self Lube,Metric,Insert,Spherical Outer,Eccentric Collar Lock,Extended Inner,Regreasable,45mm shaft diameter,INA brand
Save to list

€68.27/ pieceexcl. VAT

€82.61incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-KRR-B
Shaft diameter
45 mm
Outer Diameter
85 mm
Width
56.5 mm
Outer ring width
22 mm
Dynamic load rating
32.5 kN
Static load rating
20.4 kN
With sealing
Yes
Limiting speed
9.6 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar
Alternatives

€69.68/ pieceexcl. VAT

€84.31incl. VAT

2 In stock - Estimated delivery date 05/11/2026