




€70.34/ pieceexcl. VAT
€85.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YEL 2..-2F |
Type | Insert bearing |
Shaft diameter | 44.45 mm |
Shaft diameter | 1.3/4 in |
Outer Diameter | 85 mm |
Width | 56.3 mm |
Outer ring width | 22 mm |
Dynamic load rating | 33.2 kN |
Static load rating | 21.6 kN |
With sealing | Yes |
Limiting speed | 4300 rpm |
Weight | 0.788 kg |
Weight | 1.74 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€79.79/ pieceexcl. VAT
€96.55incl. VAT
Sold per: 14Min. order: 14
Estimated delivery date - 13/11/2026