INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar G1112-KRR-B-AS2/V

  • ERIKS:11669771
  • Manufacturer:4047643206082
Image 1
Save to list

€79.79/ pieceexcl. VAT

€96.55incl. VAT

Sold per: 14Min. order: 14

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
G..KRR-B-AS2/V
Shaft diameter
1.3/4 in
Outer Diameter
85 mm
Width
56.5 mm
Outer ring width
22 mm
Dynamic load rating
32.5 kN
Static load rating
20.4 kN
With sealing
Yes
Limiting speed
9.6 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar
Alternatives

€70.34/ pieceexcl. VAT

€85.11incl. VAT

Estimated delivery date - 09/11/2026