




€58.68/ pieceexcl. VAT
€71.00incl. VAT
22 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YEL 2..-2F |
Type | Insert bearing |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 56.3 mm |
Outer ring width | 21 mm |
Dynamic load rating | 30.7 kN |
Static load rating | 19 kN |
With sealing | Yes |
Limiting speed | 4800 rpm |
Weight | 0.697 kg |
Weight | 1.54 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€56.39/ pieceexcl. VAT
€68.23incl. VAT
10 In stock - Estimated delivery date 10/11/2026