INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar GE40-XL-KRR-B

  • ERIKS:23227542
  • Manufacturer:4012802783698
Image 1
Bearing,Self Lube,Metric,Insert,Spherical Outer,Eccentric Collar Lock,Extended Inner,Regreasable,40mm shaft diameter,INA brand
Save to list

€56.39/ pieceexcl. VAT

€68.23incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-KRR-B
Shaft diameter
40 mm
Outer Diameter
80 mm
Width
56.5 mm
Outer ring width
21 mm
Dynamic load rating
32.5 kN
Static load rating
19.8 kN
With sealing
Yes
Limiting speed
10.3 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar
Alternatives

€58.68/ pieceexcl. VAT

€71.00incl. VAT

28 In stock - Estimated delivery date 05/11/2026