




€34.40/ pieceexcl. VAT
€41.62incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YEL 2..-2F |
Type | Insert bearing |
Shaft diameter | 25.4 mm |
Shaft diameter | 1 in |
Outer Diameter | 52 mm |
Width | 44.4 mm |
Outer ring width | 15 mm |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Limiting speed | 7000 rpm |
Weight | 0.238 kg |
Weight | 0.52 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€38.36/ pieceexcl. VAT
€46.42incl. VAT
Estimated delivery date - 16/11/2026