

€38.36/ pieceexcl. VAT
€46.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | G..KRR-B-AS2/V |
Shaft diameter | 1 in |
Outer Diameter | 52 mm |
Width | 44.5 mm |
Outer ring width | 15 mm |
Dynamic load rating | 14.9 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Limiting speed | 16.7 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€34.40/ pieceexcl. VAT
€41.62incl. VAT
Estimated delivery date - 09/11/2026