






€42.72/ pieceexcl. VAT
€51.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 12 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 8.32 kN |
Static load rating | 4.15 kN |
Fatigue load limit | 0.176 kN |
Limiting speed | 14000 rpm |
Performance class | Single row |
Weight | 0.0584 kg |
Weight | 0.13 lb |
€25.52/ pieceexcl. VAT
€30.88incl. VAT
Estimated delivery date - 16/11/2026