






€25.52/ pieceexcl. VAT
€30.88incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6301 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 12 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 8.25 kN |
Static load rating | 3.35 kN |
Limiting speed | 13900 rpm |
€42.72/ pieceexcl. VAT
€51.69incl. VAT
Estimated delivery date - 12/11/2026