






€36.36/ pieceexcl. VAT
€44.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 7.02 kN |
Static load rating | 3.4 kN |
Fatigue load limit | 0.146 kN |
Limiting speed | 15000 rpm |
Performance class | Single row |
Weight | 0.052 kg |
Weight | 0.11 lb |
€24.72/ pieceexcl. VAT
€29.91incl. VAT
Estimated delivery date - 16/11/2026