






€24.72/ pieceexcl. VAT
€29.91incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6300 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 6.88 kN |
Static load rating | 2.75 kN |
Limiting speed | 15100 rpm |
€36.36/ pieceexcl. VAT
€44.00incl. VAT
Estimated delivery date - 12/11/2026