






€371.34/ pieceexcl. VAT
€449.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 28.1 kN |
Static load rating | 20.4 kN |
Fatigue load limit | 0.865 kN |
Limiting speed | 5000 rpm |
Performance class | Single row |
Weight | 0.395 kg |
Weight | 0.87 lb |
€169.32/ pieceexcl. VAT
€204.88incl. VAT
Estimated delivery date - 16/11/2026