






€169.32/ pieceexcl. VAT
€204.88incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6209 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 27.8 kN |
Static load rating | 16.4 kN |
Limiting speed | 4650 rpm |
€371.34/ pieceexcl. VAT
€449.32incl. VAT
Estimated delivery date - 11/11/2026