







Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SM 30 |
Type | Vibracon adjustable chocks |
Min. height | 20 mm |
Nominal height | 25 mm |
Max. height | 30 mm |
Min. reduced height | 20 mm |
Max. extended height | 140 mm |
Outer Diameter | 140 mm |
Diameter bolt hole | 37 mm |
Diameter key-hole | 6 mm |
Pitch | 2 mm |
Bolt size | M 30 |
Max. bolt size | M 36 |
Tightening moment | 1.46 Nm |
Machine load | 60 |
Material | Surface treated alloy steel |
Weight | 1.8 kg |
€97.80/ setexcl. VAT
€118.34incl. VAT
Estimated delivery date - 10/11/2026