




€326.75/ pieceexcl. VAT
€395.37incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ELP-ASTR |
Type | Vibracon adjustable chocks |
Min. height | 30 mm |
Nominal height | 30 mm |
Max. height | 30 mm |
Max. extended height | 37 mm |
Outer Diameter | 140 mm |
Diameter bolt hole | 39 mm |
Diameter key-hole | 6 mm |
Pitch | 2 mm |
Bolt size | M30 to M36 |
Max. bolt size | M36 |
Tightening moment | 2570 Nm |
Machine load | 90 |
Proof load | 475 |
Material | Surface treated alloy steel |
Weight | 2.39 kg |