

€53.92/ pieceexcl. VAT
€65.24incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | VA |
Type | VA |
Designation | VA |
Shaft diameter | 83 mm |
Material | FKM |
Compound | Fluoro Rubber (FKM) |
Shaft Diameter Range | 78-83 mm |
Back shape | Straigth back |