Products
Brands
About Eriks
Customer service
BE - English
Home
V-ring seal, VA Series, NBR
V-ring seal, VA Series, NBR
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shaft diameter [mm]
83
1
145
1
Material
FKM
1
NBR
2
Compound
Fluoro Rubber (FKM)
1
Nitrile Rubber (NBR)
2
Shaft Diameter Range [mm]
Log in to see your specific pricing.
Log in
3
of
V-ring seal, VA Series, NBR
Product
Designation
Shaft diameter [mm]
Material
Available
Price
excl. VAT
Product
Designation
Shaft diameter [mm]
Material
Available
Price
excl. VAT
V-ring flat back 140 VA R
VA
145
NBR
€13.65
/
piece
V-ring seal 80 VA V
VA
83
FKM
€53.92
/
piece
V-ring flat back 300 VA R
VA
NBR
€144.76
/
piece
Log in