

€13.65/ pieceexcl. VAT
€16.52incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | VA |
Type | VA |
Designation | VA |
Shaft diameter | 145 mm |
Material | NBR |
Compound | Nitrile Rubber (NBR) |
Shaft Diameter Range | 135-145 mm |
Back shape | Straigth back |