SKF

SKF Universal heavy duty mechanical three arm jaw puller TMMP 15

  • ERIKS:23770658
  • Manufacturer:7316577311399
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
One of the most common ways to dismount small to medium size bearings is to use a basic mechanical puller. Using an SKF puller helps to safeguard against damage to the bearing or to the bearing seating during dismounting. SKF Jaw pullers allow for easy and safe puller operation.
  • Fast, efficient and smooth handling
  • Unique pantograph system gives exceptional grip and helps counteract misalignment during operation
  • Three arm jaw pullers with a maximum withdrawal force of 60 to 150 kN suitable for medium to large size bearings
  • Blackened, high quality steel for corrosion resistance
  • Other arm length options are available
Save to list

€2,262.28/ pieceexcl. VAT

€2,737.36incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMMP
Series
TMMP
Clamping spread
140-326 mm
Clamping reach
340 mm
Weight
21500 g
Spare parts & accessories
Product Image

SKF Spare arms for universal pullers TMMP 15-3

  • Eriks:24007655
  • Manufacturer:TMMP 15-3

€294.35/ pieceexcl. VAT

€356.16incl. VAT

Estimated delivery date - 10/11/2026
Product Image

SKF Spare arms for universal pullers TMMP 15-4

  • Eriks:24007656
  • Manufacturer:TMMP 15-4

€312.75/ pieceexcl. VAT

€378.43incl. VAT

Estimated delivery date - 10/11/2026

€7.26/ pieceexcl. VAT

€8.78incl. VAT

Sold per: 30Min. order: 30

30 In stock - Estimated delivery date 09/11/2026