SKF

SKF UCF 213/H, Square Flanged Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Cast iron Housing, 65 mm Shaft Dia.

  • ERIKS:13471196
  • Manufacturer:7316579751636
Image 1
Image 2
Image 1
Image 2
Save to list

€113.68/ pieceexcl. VAT

€137.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCF
Type
Square Flanged Ball Bearing Unit
Housing style
Square
Bearing type
Insert Bearing
Number of bolt holes
4-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
65 mm
Length
187 mm
Width
72.9 mm
Centre distance of mounting holes
149 mm
Housing
Cast Iron
Dynamic load rating
57.2 N
Static load rating
40 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 213

  • Eriks:23764598
  • Manufacturer:ECY 213

€6.39/ pieceexcl. VAT

€7.73incl. VAT

Estimated delivery date - 12/11/2026