




€6.39/ pieceexcl. VAT
€7.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ECY |
Type | End Cover |
Shaft diameter | 65 mm |
Shaft diameter | 2.56 in |
Cover width | 42 mm |
Cover length | 116.4 mm |
Material | Polypropylene |
Cover model | Closed |