




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PDN |
Outer dimension bearing | 170 mm |
Length | 320 mm |
Height | 220 mm |
Width | 62 mm |
Shaft height | 112 mm |
Foot width | 50 mm |
Base height | 30 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 260 mm |
Housing material | Grey cast iron |
A1 | 466.5 mm |
D | 25 mm |
H | 220 mm |
H1 | 112 mm |
H2 | 30 mm |
J | 260 mm |
L | 320 mm |
€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 05/11/2026