




€3,291.92/ pieceexcl. VAT
€3,983.22incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PDN |
Outer dimension bearing | 130 mm |
Length | 260 mm |
Height | 165 mm |
Width | 12 mm |
Shaft height | 80 mm |
Base height | 25 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 210 mm |
Housing material | Grey cast iron |
A | 460 mm |
A1 | 383.5 mm |
G | 16 mm |
H | 165 mm |
H1 | 80 mm |
H2 | 25 mm |
J | 210 mm |
L | 260 mm |
€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 26/10/2026