




€3,066.11/ pieceexcl. VAT
€3,709.99incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PDN |
Outer dimension bearing | 110 mm |
Length | 210 mm |
Height | 142 mm |
Width | 100 mm |
Shaft height | 70 mm |
Base height | 25 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 170 mm |
Housing material | Grey cast iron |
A | 377 mm |
A1 | 311.5 mm |
D | 35 mm |
H1 | 70 mm |
H2 | 25 mm |
J | 170 mm |
L | 210 mm |
€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 05/11/2026