




€2,521.39/ pieceexcl. VAT
€3,050.88incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PDN |
Outer dimension bearing | 90 mm |
Length | 190 mm |
Height | 121 mm |
Width | 62 mm |
Shaft height | 60 mm |
Foot width | 95 mm |
Base height | 20 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 150 mm |
Housing material | Grey cast iron |
A1 | 255.5 mm |
D | 62 mm |
H | 121 mm |
H1 | 60 mm |
J | 150 mm |
L | 190 mm |
€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 05/11/2026