SKF

Hydraulic foot pump

The TMJL 50 pump is mainly intended for use on the low pressure side of SKF OK couplings, but is also suitable for applications where a maximum pressure of 50 MPa (7 250 psi) is required. The pump is supplied with a 3 000 mm (118 in) long high pressure hose with quick connect coupling and mating nipple. It is filled with SKF mounting fluid LHMF 300 and is supplied with anextra litre of fluid.
  • Large oil container (cap. 2 700 cm³, 165 in.³)
  • Over pressure valve and connection port for a pressure gauge
  • Packed in a sturdy protective case
Applications
  • SKF OK coupling hydraulic chambers
  • All sizes hydraulic nuts
  • Oil injection applications where the maximum pressure is 50 MPa (7 250 psi)
Special execution TMJL 50DU
TMJL 50 including THGD 100 digital pressure gauge for use with the SKF Drive-up Method.
Image 1
  • 1
  • 1
  • 1
1 of Hydraulic foot pump
ProductTank capacity [l]Max. operating pressure [bar]ExecutionAvailablePriceexcl. VAT