SKF

SKF TMBA G11 Heat Resistant Gloves (1 Pair)

  • ERIKS:23085483
  • Manufacturer:7316577655523
Image 1
Image 2
Image 1
Image 2
The TMBA G11 are specially designed for the handling of heated bearings.
  • Material: Hytex
  • Inner lining: cotton
  • Colour: white
  • Pack size: 1 pair
  • Lint free
  • Heat resistant up to 150 °C (302 °F)
  • Cut resistant
  • Tested and certified for mechanical risks (EN 388) and thermal risks (EN 407)
Save to list

€18.35/ pieceexcl. VAT

€22.20incl. VAT

69 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMBA
Series
TMBA
Type
Protection against heat
Glove size
9
Material
Hytex
Colour
White
Alternatives
Product Image

SKF TMBA G11H Heat And Oil Resistant Gloves (1 Pair)

  • Eriks:23085484
  • Manufacturer:TMBA G11H

€128.75/ pieceexcl. VAT

€155.79incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€202.35/ pieceexcl. VAT

€244.84incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Related products
Product Image

SKF Aluminium ring TMBR NU216EC

  • Eriks:23770418
  • Manufacturer:TMBR NU216EC

€561.15/ pieceexcl. VAT

€678.99incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF Electric hot plate 115V (50/60Hz) 729659 C/110V

  • Eriks:24007024
  • Manufacturer:729659 C/110V

€1,048.75/ pieceexcl. VAT

€1,268.99incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF Aluminium ring TMBR NU316

  • Eriks:24007504
  • Manufacturer:TMBR NU316

€588.75/ pieceexcl. VAT

€712.39incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF Aluminium ring TMBR NU213

  • Eriks:24007462
  • Manufacturer:TMBR NU213

€524.35/ pieceexcl. VAT

€634.46incl. VAT

Estimated delivery date - 17/11/2026