SKF

SKF Electric hot plate 115V (50/60Hz) 729659 C/110V

  • ERIKS:24007024
  • Manufacturer:7316570813968
Image 1
Image 2
Image 1
Image 2
The 729659 C is a heating device especially designed for pre-heating batches of small bearings prior to mounting. The temperature of the plate can be adjusted to provide temperatures between 50 and 200 °C (120 and 390 °F). The flat heating surface ensures even bearing heating and the cover helps retain heat and keep contaminants ou
  • Thermostat controlled hot plate
  • Designed for heating batches of small bearings
  • With cover to retain heat and protect bearings against contaminants
  • Flat heating surface for even bearing heating
  • Supplied with 2 m cable without plug
  • Power: 1000 W
  • Plate dimensions: 380x178 mm
  • Overall dimensions: 390x240x140mm
  • Weight: 4,7 kg
Save to list

€1,048.75/ pieceexcl. VAT

€1,268.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
729659
Type
Electric Hot Plate
Max. bearing weight
4 kg
Min. inner diameter
5 mm
Max. inner diameter
100 mm
Max. outer diameter
178 mm
Maximum width
45 mm
Operating voltage
110 to 120 V
Frequency measuring voltage
50-60 Hz
Maximum temperature setting
200 °C
Weight
6
with cooling fan
No