SKF

SKF TLMR 201 Automatic Lubricant Dispenser Pump Powered By 12–24 V DC

  • ERIKS:13378613
  • Manufacturer:7316575884949
Image 1
Image 2
Image 1
Image 2
TLMR 201 Automatic Lubricant Dispenser Pump Powered By 12–24 V DC
Save to list

€313.67/ pieceexcl. VAT

€379.54incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TLMR
Type
Lubricant Dispenser
Drive mechanism
Electromechanical
DIN standard
DIN EN 60529
Approval
DIN EN 60529
Ambient temperature
from -25 to 70 °C
Operating temperature
from -25 to 70 °C
Max. operating pressure
30 bar
Number of connections
1
Maximum length of feedlines
5 m
Degree of protection (IP)
67
Nominal voltage
24V DC
Alarm function
No
Weight
0.9 kg
Norm
DIN 60529
Operating voltage
24 V
Length
5000 mm
Connection
G 1/4
Alternatives
Product Image

SKF Cartridge 380ml For TLMR 201 Dispenser LGWA 2/MR380

  • Eriks:12973755
  • Manufacturer:LGWA 2/MR380

€48.70/ pieceexcl. VAT

€58.93incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026
Product Image

SKF LGWM2 Grease Cartridge 380ml For TLMR

  • Eriks:12692462
  • Manufacturer:LGWM 2/MR380
Log in to view priceLog in
Product Image

SKF Cartridge 120ml For TLMR 201 Dispenser LGWA 2/MR120

  • Eriks:12973754
  • Manufacturer:LGWA 2/MR120

€41.35/ pieceexcl. VAT

€50.03incl. VAT

Sold per: 10Min. order: 10

20 In stock - Estimated delivery date 10/11/2026
Product Image

SKF Cartridge 380ml For TLMR 201 Dispenser LGHB 2/MR380

  • Eriks:13378542
  • Manufacturer:LGHB 2/MR380

€51.57/ pieceexcl. VAT

€62.40incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Spare parts & accessories
Product Image

SKF LAPN 1/4 Nipple 1/4"-1/4"

  • Eriks:23766573
  • Manufacturer:LAPN 1/4

€5.69/ pieceexcl. VAT

€6.88incl. VAT

49 In stock - Estimated delivery date 10/11/2026
Product Image

SKF LAPA 45 Angle Connection 45 Degrees

  • Eriks:23766554
  • Manufacturer:LAPA 45

€12.96/ pieceexcl. VAT

€15.68incl. VAT

65 In stock - Estimated delivery date 10/11/2026
Product Image

SKF LAPV 1/4 Non Return Valve 1/4"

  • Eriks:23766588
  • Manufacturer:LAPV 1/4

€21.11/ pieceexcl. VAT

€25.54incl. VAT

Estimated delivery date - 16/11/2026
Product Image

SKF LAPN 3/8 Nipple 1/4"-3/8"

  • Eriks:23766580
  • Manufacturer:LAPN 3/8

€5.33/ pieceexcl. VAT

€6.45incl. VAT

Sold per: 10Min. order: 10

20 In stock - Estimated delivery date 10/11/2026
Related products
Product Image

SKF Mapro Lubricator

  • Eriks:13378559
  • Manufacturer:TLMR 201-1

€30.31/ pieceexcl. VAT

€36.68incl. VAT

Estimated delivery date - 11/11/2026