SKF

SKF Cartridge 380ml For TLMR 201 Dispenser LGWA 2/MR380

  • ERIKS:12973755
  • Manufacturer:7316575885038
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Cartridge 380ml for TLMR 201 dispenser LGWA 2/MR380
Save to list

€48.70/ pieceexcl. VAT

€58.93incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LGWA
Type
Refill Cartridge Set
Drive mechanism
Battery
Container volume
380 ml
Lubricant
LGWA 2
DIN standard
DIN 51825 KP2N-30
Ambient temperature
from -25 to 70 °C
Operating temperature
from -30 to 140 °C
Max. operating pressure
30 bar
Number of connections
1
Maximum length of feedlines
5 m
Degree of protection (IP)
67
Storage time in months
36
Weight
0.49 kg
Connection
G 1/4"