




€355.99/ pieceexcl. VAT
€430.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TLMR |
Type | Lubricant Dispenser |
Drive mechanism | Electromechanical |
Container volume | 380 ml |
Lubricant | LGWA 2 |
DIN standard | DIN EN 60529 |
Ambient temperature | from -25 to 70 °C |
Operating temperature | from -25 to 70 °C |
Max. operating pressure | 30 bar |
Number of connections | 1 |
Maximum length of feedlines | 5 m |
Degree of protection (IP) | 67 |
Nominal voltage | 24V DC |
Alarm function | No |
Nominal service time | Adjustable: 1, 2, 3, 6, 9, 12, 18 or 24 Months |
Weight | 1.41 kg |
Norm | DIN 60529 |
Operating voltage | 24 V |
Length | 5000 mm |
Connection | G 1/4" |
€7.63/ pieceexcl. VAT
€9.23incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026€12.96/ pieceexcl. VAT
€15.68incl. VAT
65 In stock - Estimated delivery date 10/11/2026€5.33/ pieceexcl. VAT
€6.45incl. VAT
363 In stock - Estimated delivery date 10/11/2026€5.69/ pieceexcl. VAT
€6.88incl. VAT
81 In stock - Estimated delivery date 10/11/2026€48.70/ pieceexcl. VAT
€58.93incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026€30.31/ pieceexcl. VAT
€36.68incl. VAT
Estimated delivery date - 11/11/2026€41.35/ pieceexcl. VAT
€50.03incl. VAT
Sold per: 10Min. order: 10
20 In stock - Estimated delivery date 10/11/2026