SKF

SKF Thrust washer AS 1226

  • ERIKS:23760100
  • Manufacturer:7316570833294
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for needle roller thrust bearings offering hardened spring steel construction and polished faces for use as raceways. It is suitable when adjacent machine components are not hardened but provide adequate stiffness. The washer supports moderate run-out requirements and enables full interchangeability with AXK and AXW series bearings.

Features
  • Polished faces serve as raceways enabling smooth motion and reduced friction
  • Minimal axial space requirement allows compact assembly layouts in constrained environments
  • Spring steel construction provides durability and wear resistance under repeated loads
  • Separate component design enables cost-effective replacement and maintenance
  • Universal compatibility supports interchangeability across bearing series for flexible use
Application & Usage
  • Used with AXK series bearings as shaft or housing washers
  • Ideal for moderate run-out situations in mechanical assemblies
  • Compatible with machine components lacking hardened surfaces
Save to list

€1.02/ pieceexcl. VAT

€1.23incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
12 mm
Outer Diameter
26 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS1226

  • Eriks:11670738
  • Manufacturer:297180000

€0.70/ pieceexcl. VAT

€0.85incl. VAT

43 In stock - Estimated delivery date 26/10/2026