




€0.70/ pieceexcl. VAT
€0.85incl. VAT
43 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AS |
Type | Axial Bearing Washer |
Inner Diameter | 12 mm |
Outer Diameter | 26 mm |
Width | 1 mm |
€1.02/ pieceexcl. VAT
€1.23incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 26/10/2026