SKF

SKF Thrust washer AS 0821

  • ERIKS:23760095
  • Manufacturer:7316571097046
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for needle roller thrust bearings made of hardened spring steel with polished faces suitable as raceways. Both faces enable use as shaft or housing washers for specific bearing series. Its minimal axial space requirement and cost-effective design suit applications with moderate run-out needs. The washer is supplied as a separate component for full interchangeability.

Features
  • Polished surfaces on both faces provide reliable raceways for bearing operation
  • Minimal axial space requirement allows use in compact bearing assemblies
  • Spring steel construction ensures high durability under operational stress
  • Full interchangeability simplifies maintenance and replacement in assemblies
  • Cost-effective component suitable when adjacent parts lack hardening
Application & Usage
  • Used with needle roller thrust bearings in precision equipment
  • Ideal for machinery requiring compact thrust bearing arrangements
  • Compatible with AXK and AXW series in industrial settings
Save to list

€1.02/ pieceexcl. VAT

€1.23incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
8 mm
Outer Diameter
21 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS0821

  • Eriks:11670733
  • Manufacturer:7888130000

€0.58/ pieceexcl. VAT

€0.70incl. VAT

Estimated delivery date - 10/11/2026