




€0.58/ pieceexcl. VAT
€0.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AS |
Type | Axial Bearing Washer |
Inner Diameter | 8 mm |
Outer Diameter | 21 mm |
Width | 1 mm |
€1.02/ pieceexcl. VAT
€1.23incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 06/11/2026