SKF

SKF Thrust washer AS 0619

  • ERIKS:23760094
  • Manufacturer:7316570437607
Image 1
Image 2
Image 1
Image 2
Overview

This thin universal washer is designed for use with needle roller thrust bearings. Manufactured from hardened spring steel both faces are polished for use as raceways. It enables cost-effective solutions when adjacent components have adequate stiffness but are not hardened. The washer is suitable for applications requiring moderate run-out and minimal axial space.

Features
  • Polished faces provide smooth raceways improving bearing performance and reducing wear
  • Hardened spring steel construction offers reliable durability in high load environments
  • Minimal axial space requirement enables compact equipment design and ease of installation
  • Interchangeable design allows for straightforward replacement and maintenance flexibility
  • Cost-effective solution suitable for non-hardened machine components with sufficient stiffness
Application & Usage
  • Used with AXK and AXW series needle roller thrust bearings
  • Ideal for machinery where axial space is limited
  • Compatible with applications requiring moderate run-out control
Save to list

€1.12/ pieceexcl. VAT

€1.36incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AS
Inner Diameter
6 mm
Outer Diameter
19 mm
Width
1 mm
Alternatives
Product Image

INA Thrust washer AS0619

  • Eriks:11670732
  • Manufacturer:7888480000

€0.55/ pieceexcl. VAT

€0.67incl. VAT

62 In stock - Estimated delivery date 26/10/2026