




€0.55/ pieceexcl. VAT
€0.67incl. VAT
62 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AS |
Type | Axial Bearing Washer |
Inner Diameter | 6 mm |
Outer Diameter | 19 mm |
Width | 1 mm |
€1.12/ pieceexcl. VAT
€1.36incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/10/2026