




€2.70/ pieceexcl. VAT
€3.27incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PCMW |
Shaft diameter | 10 mm |
Outer Diameter | 20 mm |
Width | 1.5 mm |
Weight | 2.5 g |
Maintenance | Maintenance-free |
Material outer sheath | Sheet steel |
Tread material | PTFE composite |
D | 20 mm |
d | 10 mm |
B | 1.5 mm |
€1.13/ pieceexcl. VAT
€1.37incl. VAT
Sold per: 25Min. order: 25
1100 In stock - Estimated delivery date 09/11/2026