

€1.13/ pieceexcl. VAT
€1.37incl. VAT
Sold per: 25Min. order: 25
1100 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGW |
Shaft diameter | 10 mm |
Outer Diameter | 20 mm |
Width | 1.5 mm |
Dynamic load rating | 33 kN |
Static load rating | 58.9 kN |
Maintenance | Maintenance-free |
Material outer sheath | Steel |
Tread material | E40 |
€2.70/ pieceexcl. VAT
€3.27incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026