




€752.19/ pieceexcl. VAT
€910.15incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 514 |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Height | 60 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 234 kN |
Static load rating | 550 kN |
Limiting speed | 2000 rpm |
Reference speed | 1400 rpm |
€662.58/ pieceexcl. VAT
€801.72incl. VAT
Estimated delivery date - 10/11/2026