

€662.58/ pieceexcl. VAT
€801.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 514 |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Height | 60 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 222 kN |
Static load rating | 500 kN |
Limiting speed | 1920 rpm |
Reference speed | 5000 rpm |
€752.19/ pieceexcl. VAT
€910.15incl. VAT
Estimated delivery date - 09/11/2026