




€577.26/ pieceexcl. VAT
€698.48incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 512 |
Inner Diameter | 140 mm |
Outer Diameter | 200 mm |
Height | 46 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 190 kN |
Static load rating | 620 kN |
Limiting speed | 1900 rpm |
Reference speed | 1400 rpm |
€701.84/ pieceexcl. VAT
€849.23incl. VAT
Estimated delivery date - 10/11/2026