

€701.84/ pieceexcl. VAT
€849.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 512 |
Inner Diameter | 140 mm |
Outer Diameter | 200 mm |
Height | 46 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 191 kN |
Static load rating | 570 kN |
Limiting speed | 2110 rpm |
Reference speed | 2700 rpm |
€577.26/ pieceexcl. VAT
€698.48incl. VAT
Estimated delivery date - 09/11/2026