




€3,784.70/ pieceexcl. VAT
€4,579.49incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 320 mm |
Outer Diameter | 400 mm |
Height | 63 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 371 kN |
Static load rating | 1860 kN |
Limiting speed | 1100 rpm |
Reference speed | 800 rpm |
€2,954.87/ pieceexcl. VAT
€3,575.39incl. VAT
Estimated delivery date - 10/11/2026