




€2,954.87/ pieceexcl. VAT
€3,575.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Type | Axial deep groove ball bearing |
Inner Diameter | 320 mm |
Outer Diameter | 400 mm |
Height | 63 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 360 kN |
Static load rating | 1750 kN |
Limiting speed | 1200 rpm |
Reference speed | 1090 rpm |
€3,784.70/ pieceexcl. VAT
€4,579.49incl. VAT
Estimated delivery date - 09/11/2026