






€16.33/ pieceexcl. VAT
€19.76incl. VAT
56 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 511 |
Type | Single Direction Thrust Ball Bearing |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Height | 9 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Sheet metal |
Dynamic load rating | 11.4 kN |
Static load rating | 21.2 kN |
Limiting speed | 12000 rpm |
Reference speed | 8500 rpm |
€13.13/ pieceexcl. VAT
€15.89incl. VAT
1 In stock - Estimated delivery date 05/11/2026