

€13.13/ pieceexcl. VAT
€15.89incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 511 |
Type | Axial deep groove ball bearing |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Height | 9 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel Sheet |
Dynamic load rating | 11.3 kN |
Static load rating | 19.6 kN |
Limiting speed | 12900 rpm |
Reference speed | 12500 rpm |
€16.33/ pieceexcl. VAT
€19.76incl. VAT
56 In stock - Estimated delivery date 04/11/2026